Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

WSH-DIN433-140HV-(A2K)-D8,4

Art.-no. 04148

EAN 4011231364614

Individual price display after login
Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

Art.-no. 04148

Individual price display after login
Quantity
PU
x 300 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

15 mm

Thickness (h1)

1.6 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information