Washer DIN 6340, zinc-plated steel, blue passivated (A2K), for clamping device
DIN 6340 steel zinc plated
WSH-CLAMPDEV-DIN6340-(A2K)-D31,0
Art.-no. 0495030
EAN 4046778602448
Register now and access more than 125,000 products
For clamping fixtures
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 31 mm |
Outer diameter (d2) | 68 mm |
Thickness (h1) | 10 mm |
Material | Steel |
Vickers hardness, HV | 350 HV |
Surface | Zinc plated |
DIN | 6340 |
Design | Tempered |
Suitable for | Clamping devices |
Datasheets(X)
CAD data (available after login)
