Washer DIN 6340, zinc-plated steel, blue passivated (A2K), for clamping device
DIN 6340 steel zinc plated
WSH-CLMPDEV-DIN6340-(A2K)-D10,5
Register now and access more than 125,000 products
For clamping fixtures
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 350 HV |
Surface | Zinc plated |
DIN | 6340 |
Design | Tempered |
Suitable for | Clamping devices |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)