Washer For cheese head screws steel ISO 7092, steel 200 HV, zinc flake, silver (ZFSH)
ISO 7092 steel 200 HV zinc flake
WSH-ISO7092-200HV-(ZFSH)-14
Register now and access more than 125,000 products
Suitable for use in cylindrical countersinks for cheese head screws up to and including strength class 8.8
Replaces DIN 433
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7092 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)