Washer
DIN 125 steel 200 HV, zinc flake, silver
WSH-DIN125-A-200HV-(GE3A)-D5,3
Art.-no.
462840605
EAN 4055374346557
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125, steel, 200 HV, zinc flake, silver
Product information
Datasheets(X)
Suitable for screw thread | M5 |
Form | A |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |