Washer
DIN 134 steel 140 HV zinc plated
WSH-DIN134-140HV-(A2K)-D5,3
Art.-no.
46311055
EAN 4048539648405
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 134 steel, 140 HV, galvanised
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1 mm |
Standards | DIN 134 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |