Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Washer clamping device

WSH-CLMPDEV-DIN6340-(ZFSH)-13

Art.-no. 0991815458

EAN 4066443099298

Individual price display after login
Washer clamping device

Art.-no. 0991815458

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d2)

35 mm

Thickness (h1)

5 mm

Material

Steel

Surface

Flake zinc silver

DIN

6340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information