Washer shape LL NFE 25513, zinc plated steel, type LL
NF E 25513 steel zinc plated shape LL
WHS-NFE25513-(A2K)-LL-13X40X2,5
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M12 |
Form | LD |
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 2.5 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)