Washer shape M NFE 25514, plain A2 stainless steel, type M
NF E 25514, plain A2 stainless steel, shape M
WSH-NFE25514-A2-M-8,4X18X1,5
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M8 |
Form | M |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.5 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)