Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer, square DIN 436, A2 stainless steel

DIN 436 stainless steel A2 for wood connector
WSH-SQUAR-DIN436-A2-D13,5

Art.-no. 040990512

EAN 4050642219564

Individual price display after login
Washer, square DIN 436, A2 stainless steel

Art.-no. 040990512
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
Application area

For wood connectors

Suitable for screw thread

M12

Internal diameter (d1)

13.5 mm

Width (a1)

40 mm

Min. thickness (h1)

3.4 mm

Max. thickness (h1)

4.6 mm

Thickness (h1)

4 mm

Length (b1)

40 mm

Material

Stainless steel A2

Surface

Plain

Nominal diameter

13.5 mm

Suitable for

Wooden structures

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information