Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer with large outside diameter DIN 9021, brass, plain

DIN 9021 brass plain
WSH-DIN9021-BRS-D10,5X30X2,5

Art.-no. 041810 30

EAN 4045727003640

Individual price display after login
Washer with large outside diameter DIN 9021, brass, plain

Art.-no. 041810 30

Individual price display after login
Quantity
PU
x 250 pcs
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
Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

30 mm

Thickness (h1)

2.5 mm

Standards

DIN 9021

Material

Brass

Surface

Plain

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information