Washer with large outside diameter DIN 9021, polyamide
DIN 9021 polyamide
WSH-DIN9021-PA-D13,0
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | DIN 9021 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
Design | With large outside diameter |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)