Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer with large outside diameter DIN 9021, steel, plain

DIN 9021 steel plain
WSH-DIN9021-140HV-D6,4

Art.-no. 04176

EAN 4011231365567

Individual price display after login
Washer with large outside diameter DIN 9021, steel, plain

Art.-no. 04176

Individual price display after login
Quantity
PU
x 300 pcs
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
Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

18 mm

Thickness (h1)

1.6 mm

Standards

DIN 9021

Material

Steel

Surface

Plain

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information