Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer with large outside diameter DIN 9021, steel, zinc-plated black (A2S)

DIN 9021 steel zinc plated black
WSH-DIN9021-140HV-(A2S)-D8,4

Art.-no. 04160008

EAN 4046778600017

Individual price display after login
Washer with large outside diameter DIN 9021, steel, zinc-plated black (A2S)

Art.-no. 04160008

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2 mm

Standards

DIN 9021

Material

Steel

Surface

Zinc plated black

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information