Washer with large outside diameter
DIN 9021 steel zinc plated yellow
WSH-DIN9021-140HV-(A2C)-D6,4
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 9021 |
Material | Steel |
Superficie | Zinc plated yellow |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | No |
Datasheets(X)
CAD data (available after login)