Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)
DIN 440 steel zinc plated shape R
WSH-WO-DIN440-R-(A2K)-17,5X56X5
Art.-no. 045918
EAN 4066443112645
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
