Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)

DIN 440 steel zinc plated shape R
WSH-WO-DIN440-R-(A2K)-6,6X22X2

Art.-no. 045966

EAN 4011231388931

Individual price display after login
Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)

Art.-no. 045966
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
Application area

For wood connectors

Suitable for screw thread

M6

Internal diameter (d1)

6.6 mm

Outer diameter (d2)

22 mm

Thickness (h1)

2 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Form

R

DIN

440

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information