Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer with round hole, mainly for wood construction DIN 440, steel, hot-dip galvanised (hdg)

DIN 440 steel hot dip galvanized shape R
WSH-WO-DIN440-R-(HDG)-11,0X34X3

Art.-no. 0459011

EAN 4066443112652

Individual price display after login
Washer with round hole, mainly for wood construction DIN 440, steel, hot-dip galvanised (hdg)

Art.-no. 0459011

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For wood connectors

Suitable for screw thread

M10

Internal diameter (d1)

11 mm

Outer diameter (d2)

34 mm

Thickness (h1)

3 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Hot dip galvanized

RoHS-compliant

Yes

Form

R

DIN

440

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information