Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Washing device with collection tray 50 l

WASHDEV-50LTR-(TANK 65LTR)

Art.-no. 0715650500

EAN 4099618019555

Individual price display after login
Washing device with collection tray 50 l

Art.-no. 0715650500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

530 x 1100 x 505 mm

Volumetric capacity

50 l

Product weight (per item)

41.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information