Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Waste oil drainer Multi-function

Used oil collection and suction device T657090
WASTEOILCOLL/SUCN-90LTR

Art.-no. 0715930914
EAN 4062856608171

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Combination function of both gravity and suction draining with chamber

Ideal for quick engine oil change of any motor vehicle


  • Waste oil can be drained by gravity by bowl (15L ) and by vacuum through suction probes that supplied, meanwhile observing oil condition about volume and quality at the same time

  • After depressurization the drainer can work without requiring connection to the air compressor


Suck hot oil at 70-90 degree is recommended



Technical Data


  • Tank capacity: 90L

  • Chamber Capacity: 8L

  • Depressurization time: 2min

  • Suction speed: 1.5-2L/min

  • Suction hose: 2m

  • Max.pressure for draining: 4-7bar

  • Max.height:1730mm

  • Min.height: 1190mm

  • Diameter oversize funnel: 580mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information