Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Water pump pliers DIN ISO 8976

Water pump pl, push but adj, plast h
WTRPMPPLRS-COBRA-300MM

Art.-no. 071502 331

EAN 4011231724937

Individual price display after login
Water pump pliers DIN ISO 8976

Art.-no. 071502 331

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Self-clamping water pump pliers with push button adjustment
  • Slip-resistant, plastic-coated handle

  • Hardened chromium-vanadium steel

  • Inductively hardened, polished teeth

  • Pinch guard prevents crushing injuries

  • Box joint

  • Rapid and precise, one-handed fine adjustment directly on the workpiece

  • No unintentional adjustment

  • Self-clamping on pipes and nuts

  • No slippage on workpiece
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pipes, nuts

Length in inches (L)

12 in

Length (L)

300 mm

Min./max. grip range

10-60 mm

Length of gripping jaws (E)

40 mm

Width of clamping jaw (B)

18 mm

Jaws thickness (C)

14 mm

Material

Chrome-vanadium steel

ISO

8976

Material of handle

Plastic

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information