Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Water pump pliers

Water pump pliers, others
WTRPMPPLRS-L10IN-L250MM

Art.-no. 572201 563

EAN 4053479561295

Individual price display after login
Water pump pliers

Art.-no. 572201 563

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

250 mm

Length of gripping jaws (E)

32 mm

Width of clamping jaw (B)

16 mm

Jaws thickness (C)

7.5 mm

Material

Steel / plastic

Material of handle

1-component plastic

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information