Wax application pad
APPLPAD-WAX-MICROFIBER-REUSABLE-2PCS
Art.-no. 0899700417
EAN 4099618882463
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Microfibre pads for applying waxes and other car care products.
- Made of microfibre for optimal smoothness, absorption and durability.
- Durable and reusable. These wax application pads can be washed and reused again and again.
- Comfortable. The pads have a large finger pocket to facilitate easy use.
- Suitable for spreading polish, sealant, wax or moisturiser on any car, truck, motorcycle or motorhome.
Product information
Datasheets(X)
Application area
Suitable for applying waxes, sealants, polishes, moisturisers etc.
Material | Microfibre |
Colour | Yellow |
Length x width x height | 12.5 x 12.5 x 2 cm |
Length | 12.5 cm |
Width | 12.5 cm |
Height | 2 cm |