Weather resistance PU sealant for construction
PUR sealant PU 25, expansion joint f. construction
PURSEAL-EXPAJNT-F.CNST-(PU25)-GREY-600ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Superior weather resistance and specially engineered for high moving joints such as window frames or expansion joints in construction
Weather resistance, good durability, non powdering and cracking.
One-component, excellent extrusion, non-sag, easy construction.
Low modulus: accommodate more movement. Recovers its shape just as fast, being ideal for high-moving gaps caused by expansion
One-component, excellent extrusion, non-sag, easy construction.
Low modulus: accommodate more movement. Recovers its shape just as fast, being ideal for high-moving gaps caused by expansion
Notice
- Keep away from children.
- Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information
Datasheets(X)
Application areaSuitable for sealing joint of concrete in external walls.
Suitable for sealing joints of artificial panels. Suitable for sealing of joint between aluminous
gusset plate and cement external wall.
Suitable for sealing joints of artificial panels. Suitable for sealing of joint between aluminous
gusset plate and cement external wall.
InstructionsRemove dust, oil and water from the surface of substrates.
Tack free time and curing speed of sealant influenced by environment temperature and humidity.
Construction environment temperature 5~35℃, humidity 50~70%RH.
Part of the available nodes modification can use scraper or rigid foam, detailing modification can
use available soap and water level
Tack free time and curing speed of sealant influenced by environment temperature and humidity.
Construction environment temperature 5~35℃, humidity 50~70%RH.
Part of the available nodes modification can use scraper or rigid foam, detailing modification can
use available soap and water level