Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Weather resistance PU sealant for construction

PUR sealant PU 25, expansion joint f. construction
PURSEAL-EXPJOINT-PU25-GREY-600ML

Art.-no. 0890025600

EAN 4099618446641

Individual price display after login
Weather resistance PU sealant for construction

Art.-no. 0890025600

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Superior weather resistance and specially engineered for high moving joints such as window frames or expansion joints in construction
Weather resistance, good durability, non powdering and cracking.
One-component, excellent extrusion, non-sag, easy construction.
Low modulus: accommodate more movement. Recovers its shape just as fast, being ideal for high-moving gaps caused by expansion
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for sealing joint of concrete in external walls.
Suitable for sealing joints of artificial panels. Suitable for sealing of joint between aluminous
gusset plate and cement external wall.
InstructionsRemove dust, oil and water from the surface of substrates.
Tack free time and curing speed of sealant influenced by environment temperature and humidity.
Construction environment temperature 5~35℃, humidity 50~70%RH.
Part of the available nodes modification can use scraper or rigid foam, detailing modification can
use available soap and water level

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information