Weather seal
FPSEAL-ELA-WFR-BLACK-600ML
Register now and access more than 125,000 products
- Seals against fire and combustion gases
- Permanently elastic
- Excellent adhesion
- Low volume loss
- Long shelf life
- Easy to apply
- UV resistant
Not suitable for bonded glass structures/structural glazing.
Classification EN ISO 11600 F/G 25 LM.
Datasheets(X)
For the fire-safe sealing of linear joints, expansion joints and connecting joints. Classified as fire resistant in accordance with EN 13501-2. Also for sealing joints between glazing units and load components (frames, beams, posts).
The application surface must be clean, dry and free from grease. Clean smooth (nonporous) surfaces with solvents and a clean, cotton cloth. Ensure the work place is well ventilated.
Colour | Black |
Contents | 600 ml |
Building material class | B-s1, d0 - Of low flammability |
Building material class conditions | in accordance with DIN EN 13501-1 |
Ultraviolet resistance | Yes |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
Container | Tubular film cartridge |
Stretch capacity | 25 % |
Chemical basis | Neutrally networked silicone polymer |
Resistance against | Weather (very good) |
Density | 1.48 g/cm³ |
Min. temperature resistance of the hardened material | -50 °C |
Max. temperature resistance of the hardened material | 150 °C |
Min. skin-formation time | 80 min |
Weight of content | 885 g |
Smell/fragrance | Neutral |