Wedge lock washer Nord-Lock narrow shape (NL)
Steel Delta Protekt narrow shape NL Nord-Lock
WSH-WDGELOK-NL-(DPT)-18
Register now and access more than 125,000 products
General:
Original Nord-Lock wedge lock washers secure screw connections that are subject to severe vibrations and dynamic loads.
Corrosion resistance:
High level of corrosion resistance (at least 1,000 hours in salt spray test in accordance with ISO 9227)
Function:
Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.
Advantages:
- Quick and easy installation/removal with standard tools
- Secure locking even with lubrication
- Reliable securing - even for screw connections with short clamping lengths
- Reusable (depending on operating environment)
- CE marking
- Laser marking for continuous traceability
- Designed for screws up to and including strength class 12.9 (steel) and A4-80 (high-grade steel)
Certificates and approvals:
- DIBt (Deutsches Institut für Bautechnik - German Institute for Construction Technology)
- DNV GL (Det Norske Veritas Germanischer Lloyd)
- EBA (Eisenbahn-Bundesamt - German Federal Railway Authority)
- TÜV (Technischer Überwachungs-Verein - German Technical Inspection Association)
- LR (Lloyd's Register)
Note:
For the recommended tightening torques, please see the technical information from the manufacturer.
Datasheets(X)
Internal diameter (d1) | 19.5 mm |
Suitable for screw thread | M18 |
Outer diameter (d2) | 29 mm |
Thickness (h1) | 3.4 mm |
Material | Steel |
Surface | Flake zinc silver |
Corrosion protection period | 1000 h |
RoHS-compliant | Yes |
Design | Narrow |
Locking function | Locking against self-loosening by mechanical interlocking |