Wedge lock washer, type NL
Steel Delta Protekt narrow shape NL Nord-Lock
WSH-WDGELOK-NL-(DPT)-12
Art.-no.
4640809212
EAN 4050382265258
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DNL steel Delta Protekt
Product information
Datasheets(X)
Internal diameter (d1) | 13 mm |
Suitable for screw thread | M12 |
Outer diameter (d2) | 19.5 mm |
Thickness (h1) | 2.5 mm |
Material | Steel |
Surface | Flake zinc silver |
Corrosion protection period | 1000 h |
RoHS-compliant | Yes |
Design | Narrow |