Wedge lock washer, type NL
Steel Delta Protekt narrow shape NL Nord-Lock
WSH-WDGELOK-NL-(DPT)-16
Art.-no.
4640809216
EAN 4050382265272
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DNL steel Delta Protekt
Product information
Datasheets(X)
Internal diameter (d1) | 17 mm |
Suitable for screw thread | M16 |
Suitable for thread (imperial) | 5/8 inch |
Outer diameter (d2) | 25.4 mm |
Thickness (h1) | 3.400 mm |
Material | Steel |
Surface | Flake zinc silver |
Corrosion protection period | 1000 h |
RoHS-compliant | Yes |
Design | Narrow |