Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wega® safety goggles

Safety goggles, Wega
SAFEGOGL-WEGA-CLEAR

Art.-no. 0899102115

EAN 4049557822631

Individual price display after login
Wega® safety goggles

Art.-no. 0899102115

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty safety glasses with perfect all-around protection

Two-component technology for high protection and maximum comfort


  • Reliably shields the eyes against flying particles

  • Snugly and individually adapts to the shape of the wearer's face to provide comfort and perfect protection


Combines properties of safety glasses and full-vision goggles in one model


Optimal fit due to length and angle adjustment of the arms



High-quality lens coating:


  • Extremely scratch-resistant on the outside

  • Permanent anti-fog coating on the inside
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166, 170

Mechanical strength

F (45 m/s) in accordance with EN 166

Marking of safety lens

2C-1,2 W 1 FKN

Product weight (per item)

49.000 g

Coating protective pane

Permanently anti-fog interior, Durably fog-free on the outside

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information