Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Weld nut high profile WN 385 steel plain

WN 385-2 steel plain
NUT-WELD-A-M12

Art.-no. 038512

EAN 4065746025348

Individual price display after login
Weld nut high profile WN 385 steel plain

Art.-no. 038512

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Max. carbon content of 0.25 %
Notice

IMPORTANT!


The max./min. load values are purely material load values and do not provide information about the quality of the welding points.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Outer diameter (d1)

14.3 mm

Height (h1)

12.5 mm

Width (b1)

20.5 mm

Length (l1)

29 mm

Thickness (t)

2.2 mm

Number of weld projections

4 PCS

Standards

WN 385-2

Material

Steel

Max. load (away from flange)

26.0 kN

Max. load (towards flange)

42.0 kN

Surface

Plain

Thread type

Metric thread

Area of application

Suitable for welding

Design

High profile

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information