Weld nut high profile WN 385 steel plain
WN 385-2 steel plain
NUT-WELD-A-M5
Art.-no. 03855
EAN 4011231353229
Register now and access more than 125,000 products
- Max. carbon content of 0.25 %
IMPORTANT!
The max./min. load values are purely material load values and do not provide information about the quality of the welding points.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M5 |
Outer diameter (d1) | 6.4 mm |
Height (h1) | 7.5 mm |
Width (b1) | 11 mm |
Length (l1) | 19 mm |
Thickness (t) | 1.2 mm |
Number of weld projections | 2 PCS |
Standards | WN 385-2 |
Material | Steel |
Max. load (away from flange) | 6.0 kN |
Max. load (towards flange) | 8.0 kN |
Surface | Plain |
Thread type | Metric thread |
Area of application | Suitable for welding |
Design | High profile |
RoHS-compliant | Yes |
