Weld nut high profile WN 385 zinc-plated steel - blue passivated (A2K)
WN 385-2 zinc-plated steel
NUT-WELD-A-(A2K)-M6
Register now and access more than 125,000 products
Max. carbon content of 0.25%
![]() | |
Thread type x nominal diameter (D) | M6 |
Outer diameter (d1) | 7.7 mm |
Height (h1) | 8.5 mm |
Width (b1) | 14 mm |
Length (l1) | 22 mm |
Thickness (t) | 1.45 mm |
Number of weld projections | 2 PCS |
Standards | WN 385-2 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Area of application | Suitable for welding |
Design | High profile |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)