Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Welded stud

Welded stud, others
BLZ-SHWS-ISO13918-PT-ALU-M6X30

Art.-no. 0998720250

EAN 4066443099939

Individual price display after login
Welded stud

Art.-no. 0998720250

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 13918

Material

Aluminium

Surface

Plain

Length (l1)

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information