Welded stud
WELDBLT-ISO13918-PT-ALU-M5X25
Art.-no. 0991581918
EAN 4066443099441
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Standards | ISO 13918 |
Material | Aluminium |
Surface | Plain |
Form | PT |
Thread type x nominal diameter (d1) | M5 |
Nominal diameter | 5 mm |
Length (l1) | 25 mm |