Welder’s S3 safety boots
Welding safety boots S3
WELDING BOOT S3 BLACK 42
MODYF
Art.-no.
M022062042
EAN 4066443138348
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust boots with heat-resistant rubber outsoles. The quick-drying and breathable fabric lining ensures a very pleasant environment for your feet. Ideal for welding.
- Full-grain leather, lace cover
- Fabric inner lining, removable antibacterial insole
- Protective steel toe caps, steel anti-perforation protection
- Non-slip SRC HRO rubber outsole, comfort width 11 (wide fit)
- Quick snap-in closure, with rip-tape fastening for quick removal in an emergency
- Approx. 785 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, SRC , HRO |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 8 |