Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Welding Outfit Back-Pressure Valve

Welding pressure valve
WELDPRESVLVE-OXYGEN

Art.-no. 0984017920

EAN 4024835487849

Individual price display after login
Welding Outfit Back-Pressure Valve

Art.-no. 0984017920

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For connection to pressure reducer model GVX 10

Oxygen:


  • P1 = 5 bar

  • P2 = 3.5 bar

= 24 m3/h throughput



Combustible gas:


  • P1 = 1.5 bar

  • P2 = 0.9 bar

= 6.5 m3/h throughput

Notice

Welding outfit back pressure valves must be tested annually by law, in accordance with BGV D1, § 49

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shielding gas

Oxygen

Type description

GVO 10

Hose connection diameter

1/4 in

Product weight (per item)

156.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information