Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Welding and cutting torch set for acetylene/oxygen

Welding and cutting torch set
WELD/CUTTRCH-SET

Art.-no. 0984017

EAN 4011231914420

Individual price display after login
Welding and cutting torch set for acetylene/oxygen

Art.-no. 0984017

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Shank Ø 17 mm

  • Set in steel sheet box
Notice

* 9–14 mm welding attachments and 40–100 mm cutting nozzles are not included, but can be ordered as accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For 1.0–9.0 mm welds and 3–40 mm cuts

Welding and cutting torch set for acetylene/oxygen including:
Handle for welding and cutting torches
1 x
Handle for welding and cutting torches

HNDL-17MM-(PIPCON-6/9MM)

Quantity: 1 x
Cutting torch
1 x
Cutting torch

CUTTRCH-(F.0984017)

Quantity: 1 x
Universal wrench
1 x
Universal wrench

KEY-WELD

Description: For welding and cutting torch
Quantity: 1 x
Welding attachment for acetylene
1 x
Welding attachment for acetylene

WELDINRT-(1,0-2,0MM)

Description:
Min./max. material thickness: 1.0-2.0 mm
Quantity: 1 x
Spring lever, guide carriage and circular guide
1 x
Spring lever, guide carriage and circular guide

GUIDTRLY-WELDSET-0984017

Description: For welding and cutting torches
Quantity: 1 x
Welding attachment for acetylene
1 x
Welding attachment for acetylene

WELDINRT-(2,0-4,0MM)

Description:
Min./max. material thickness: 2.0-4.0 mm
Quantity: 1 x
Heating Nozzle
1 x
Heating Nozzle

NOZ-HTNG-(3-100MM)

Quantity: 1 x
1 x
Cutting Nozzle for welding and cutting torches

TIP-(3-10MM)

Description:
Min./max. material thickness: 3-10 mm
Quantity: 1 x
1 x
Cutting Nozzle for welding and cutting torches

TIP-(10-25MM)

Description:
Min./max. material thickness: 10-25 mm
Quantity: 1 x
1 x
Cutting Nozzle for welding and cutting torches

TIP-(25-40MM)

Description:
Min./max. material thickness: 25-40 mm
Quantity: 1 x
Welding attachment for acetylene
1 x
Welding attachment for acetylene

WELDINRT-(4,0-6,0MM)

Description:
Min./max. material thickness: 4.0-6.0 mm
Quantity: 1 x
Welding attachment for acetylene
1 x
Welding attachment for acetylene

WELDINRT-(6,0-9,0MM)

Description:
Min./max. material thickness: 6.0-9.0 mm
Quantity: 1 x
Ignition Gun for welding and cutting torches
1 x
Ignition Gun for welding and cutting torches

LGHTR-F.0984017

Quantity: 1 x
Nozzle cleaner
1 x
Nozzle cleaner

CLNR-WELDNOZ-(F.0984017)

Description: For welding tips
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cutting Nozzle for welding and cutting torches

TIP-(40-60MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information