Welding glove
Welder glove, split leather
WELDGLOV-CRACKLEATHER
Register now and access more than 125,000 products
Gloves should not be used in oily and greasy workplaces.
For light welding, cutting, grinding, deburring and other rough tasks
Size | 10 |
Length | 35 cm |
Material | Split cowhide leather |
Interior finish | Without lining |
Standards | EN 388, EN 12477A, EN 420 |
Category | II |
Datasheets(X)