Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Welding goggles CEPHEUS®

Welding goggles, CEPHEUS
WELDGOGL-CEPHEUS-SHADE2
CEPHEUS

Art.-no. 0984502120
EAN 4049557822761

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and comfortable welding goggles
  • Modern design

  • Highly impact-resistant polycarbonate lens

  • Special welding protection coating minimises welding spark burn-in

  • UV and IR protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Protection level

2

Material of safety lens

Polycarbonate

UV and IR protection

Yes

EN standard

166
169

Mechanical strength

S

Colour of safety lens

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information