Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Welding helmet Veldo

Welding helmet Veldo
WELDHELM-VELDO-EN379-BLACK-(9-13)

Art.-no. 0984700660

EAN 4056807360027

Individual price display after login
Welding helmet Veldo

Art.-no. 0984700660

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Crystal-clear vision and lightning-fast reaction time. Featuring a wide view (98x43mm), ultra-fast 0.2s sensor, and durable, lightweight design.

Adjustable DNC Settings (9-13)


Fine-tune the darkness level for optimal visibility and protection across a wide range of welding processes



Rapid Sensor Speed (0.2 secs)


Experience near-instantaneous darkening upon arc ignition, protecting eyes with a lightning-fast 0.2-second reaction time



Clear and Wide Viewing Area (98x43mm)


Enjoy a broad and crisp view of the workpiece, enhancing precision and control



Sustainable Power Source


Powered by efficient solar cells, eliminating the need for batteries and ensuring the helmet is always ready



Dual Optical Sensors


Rely on the accuracy and reliability of two independent optical sensors for consistent and reliable arc detection



Durable and Lightweight Construction


Built with a high-quality, shatter-proof plastic housing, this helmet provides robust protection while remaining comfortable to wear for extended periods



Lightweight Design


Minimize fatigue and maximize comfort with our lightweight design, weighing in at just 460 grams

In accordance with the CE standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Welding, grinding

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

98 x 43 mm

Energy supply

Solar cells, no battery change required

Min./max. temperature conditions

55 to -5 °C

IP protection class

IP 01

Standards

EN 175, EN 379

Battery designation

CR2032

Material

PI - Polyimide

Min./max. dark-to-light switching time

0.25-0.8 s

Colour

Black

Min. dark-to-light switching time

0.25 s

Product weight (per item)

460.000 g

Light-to-dark switching time

0.2 ms

Classification of welding helmet glasses according to EN 379

1/1/1/2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information