Welding lens for visors and protective screens
Protective lens f protective viewer/welding screen
AY-GLASS-WELDSHLD-CLEAR-40X110MM
Register now and access more than 125,000 products
Width | 110 mm |
Height | 40 mm |
Protection level | 0 |
Design | Not metallised |
Colour | Clear |
Product weight (per item) | 20.950 g |
Glass colour | Clear |
Datasheets(X)