Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Welding locking pliers

Welding locking pliers ZEBRA
WELDLOKPLRS-L200MM

Art.-no. 071309 13

EAN 4045727294994

Individual price display after login
Welding locking pliers

Art.-no. 071309 13

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

U-shaped gripper jaws, the upper gripper jaw is angled 90°.
  • Smooth-action release lever with spring mechanism

  • One-hand operation – pulling instead of pushing

  • Jam nut for locking the clamping width, consistent adjustment during repetitive operations

  • Ergonomic and appealing design

  • Convenient and effortless handling

  • High-quality epoxy coating, welding beads remain barely adhesive

  • Less rust infiltration than with nickel

  • 10 times better rust resistance than a nickel coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clamping profiled and flat materials before welding

Length

200 mm

Min./max. clamping width

0-60 mm

Width of clamping jaw

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information