Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Welding wire SG2

MIG welding wire SG2, fixed reel
WELDWRE-MIG-SG2-PLABSKT-15KG-1,0MM

Art.-no. 09820101

EAN 4066443140488

Individual price display after login
Welding wire SG2

Art.-no. 09820101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fixed coil winding
  • Offers improved performance while avoiding stoppages due to stuck or tangled wire

  • Particularly suitable for automatic welding systems
Notice

Classifications:


  • AWS A 5.18 ER 70S-6

  • EN ISO 14341-A: G 46 4 M21 3 Si1

  • EN ISO 14341-A: G 42 2 C1 3Si1


Certifications:


TÜV 18687



Mechanical characteristics G46 4 M21 3Si1:


  • Tensile strength Rm 530-680 MPa

  • Yield strength Rs ≥ 460 MPa

  • Elongation A5d ≥ 20.0 %

  • Resilience at -40 °C Kv ≥ 47 J


Mechanical characteristics G42 2 C1 3Si1:


  • Tensile strength Rm 500-640 MPa

  • Yield strength Rs ≥ 420 MPa

  • Elongation A5d ≥ 20.0 %

  • Resilience at -20 °C Kv ≥ 47 J
Instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

15 kg

Material

Carbon steel

Product weight (per item)

1050.000 g

Mechanical features:
Tensile strength Rm 530–680 MP
Yield strength Rs ≥ 460 MPa
Elongation A5d ≥ 22.0%
Resilience at -40°C Kv ≥ 47 J
HRC hardness

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information