Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Wet and dry vacuum cleaner

VACCLNR-WET/DRY-EL-PVC-23LTR

Art.-no. 0701400126

EAN 4099618382734

Individual price display after login
Wet and dry vacuum cleaner

Art.-no. 0701400126

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

215 m³/h

Bin capacity

23 l

Max power

1400 W

Cable length

9 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

60 dB

IP protection class

IP 54

Length

45 cm

Width

45 cm

Height

55 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information