Wet diamond core drill bit 1/2 inch
Wet diamond core drill bit 1/2 inch
CREBIT-DIA-LS-1/2IN-L200-D18MM
Art.-no. 5457060018
EAN 4050642467866
Register now and access more than 125,000 products
Highly economical
The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and profitability.
Less resistance in the material
The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.
Viscoplastic yet high-strength segment connection
The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the core drill bit, even in the most demanding of applications.
Art. no. 5457060068 and 5457060082 specially designed for switch and branch boxes
Reinforcement bars may only be drilled through with permission from a structural engineer!
Datasheets(X)
Old concrete, exposed aggregate concrete, concrete (lightly reinforced), interlocking paving stones, concrete piping (for further applications, see the application overview for diamond wet core drill bits).
Versatility (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed in concrete (point system) | 3 of 4 points |
Drilling speed in armouring (point system) | 2 of 4 points |
Connection thread | ET 1/2 inch |
Diameter (Ø) | 18 mm |
Working length | 200 mm |
Length | 253 mm |
Segment height | 7 mm |
Segment thickness | 2.2 mm |
Number of segments | 1 PCS |
Design | Ring |
Segment connection | HFI |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!