Wheel balancer WB 301
Wheel balancer WB 301
WHLBALNR-(WB301)-CAR
Art.-no. W343200301
EAN 4058794749304
Register now and access more than 125,000 products
- Digital wheel balancer
- Digital display
- Automatic measurement of distance, diameter and width (sonar)
- LED lighting inside the rim
- Laser spotter to indicate correct positioning of weights in rim bed
- Automatic brake
- Extensive programmes for static and dynamic balancing
- Split programme
Datasheets(X)
Power rating | 0.15 kW |
Absolute weight measuring accuracy | 1 g |
Product weight (per item) | 120 kg |
Max. rim width | 20 in |
Min./max. rim diameter | 10-30 in |
Radial run-out measurement | No |
Wheel guard | Yes |
Tyre inflator | No |
Vibration control system | No |
Clamping device | Central locking |
Nominal voltage | 230 V/AC |
Type of vehicle | Passenger car |
Display | Digital |
Brake | automatically |
Automatic turning to weight position | Automatically both |
Wheel lift | No |
Drive for balance unit | Motor |
Automatically applies rim data | Distance and diameter |