Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wheel rim cleaner PURPLE

Rim cleaner with high-shine effect
RIMCLNR-BRIGHTENER-TOUCHLESS-25LTR

Art.-no. 0893477008

EAN 4099618391552

Individual price display after login
Wheel rim cleaner PURPLE

Art.-no. 0893477008

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For professional cleaning of steel and painted aluminium wheel rims.

Professional formulation


  • Cleans even very dirty wheels without rubbing (in most cases)

Restoring and protective effect


  • contains polymers that leave a glossy film after rinsing that slows the adhesion of dirt and limits oxidation of the brake disc and surrounding parts

Economical


  • Can be diluted up to 50 % depending on how dirty the rims are

Acid-free, silicone-free, NTA-free

NoticeDo not use on magnesium rims, bare, polished or anodised aluminium rims, or rims coated with a matt varnish. Carry out tests on a non-visible surface in case of doubt. Do not use on hot rims or in direct sunlight. Protect from frost.

Hazardous, follow the precautions for use.

The usage instructions are recommendations based on our own experience.


Carry out a preliminary test. For more information, see the technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCleaning of vehicles, valeting of used vehicles and rapid cleaning when vehicles leave the workshop.
Instructions

Spray the cleaning agent on the rims. Allow to work for approx. 3 minutes then rinse, preferably with a high pressure cleaner. For very dirty wheels, it may be necessary to repeat the process or use a brush to scrub the rims. On very dirty wheels, use the cleaning agent neat. In most cases, the cleaning agent can be diluted up to 50% in water.

Contents

25 l

Weight of content

25 g

Container

Canister

Chemical basis

Alkaline tenside

Smell/fragrance

Characteristic

Colour

Violet

pH value / conditions

13-14 / undiluted

Density/conditions

1.05 g/cm³ / at 20°C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information