Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

White industrial cloth

Cleaning rag knitted white
CLNRAG-WHITE/COLOR-COTTON-RAG-10KG

Art.-no. 0899800243

EAN 4066443189074

Individual price display after login
White industrial cloth

Art.-no. 0899800243

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose cloths for professional cleaning

Features


  • Cotton jersey scraps of various weights.

  • It has great dragging and absorption power.

  • It will not damage surfaces.


Benefits


  • The use of cleaning cloths produced by cutting up used garments lengthens the life cycle of textile by-products and, through recycling, contributes to the protection of the environment, boosts textile circularity and reduces CO2 emissions.

Notice

This product comes from the recovery of textiles (not new fabrics) and, as a result, there may be variations in the product. Small traces of colour may appear.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Intended for all types of general cleaning such as cleaning machines, oils, greases, glass, dust etc.


Industrial activities: aeronautics, automobile, collectives, electrical, graphics, mechanics, furniture, naval, public works, chemical and steel industry.

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Coloured industrial cloth

CLNRAG-(COLOUR-SORTED)-BAG-10KG

Multi-purpose coloured cloths for professional cleaning.
x 1 pcs
Towel white industrial cloth

CLNRAG-CTN-TOWEL-WHITE-BAG-10KG

Multi-purpose white cotton towel rags for professional cleaning where a high-absorption finish is required.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information