Window adhesive XL
Windscreen/window adhesive XL
WNDWADH-XL-POUCH-600ML
Register now and access more than 125,000 products
600 ml bag contents
Designed for bonding large windscreens
High-modulus
Elastic windscreen/window adhesive, compensates for tolerances
Long processing time
User-friendly application
Very stable
Very good on vertical surfaces, such as side windows
Easy to smooth
Ideally suited to visible joints
Eco-friendly bags
More content, lower packaging volume, reduced waste
It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Replacement glazing for commercial vehicles, buses, vans, agricultural machinery, construction machinery and rail vehicles
When applying the material, ensure that the working environment is clean. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application.
Contents | 600 ml |
Container | Bag |
Chemical basis | Moisture curing 1K polyurethane |
Colour | Black |
Density/conditions | 1.24 g/cm³ / at 23°C, 50% relative humidity |
Drive-away time conditions | at 23°C and 50% relative humidity |
Max. open time /conditions | 20 min / at 23°C and 50% humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Product weight (per item) | 774.416 g |
Shelf life from production | 12 Month |
Density | 1.24 g/cm³ |
Full curing speed | 4 mm/min |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!